Biological Buffers
- Mfr # T35150-1000.0
- Zoro # G924785042
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Color
Colorless
Form
Liquid
Quantity
1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T35150-1000.0
- Zoro #
- G924785042
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Form
- Liquid
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 7.9 - 8.1
- Calibration Certificate
- No
- CAS Number
- 1185-53-1, 6381-92-6, 7732-18-5
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Volume
- 1 L
- Product Type
- TE Buffer
- Container Material
- Plastic
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1185-53-1, 6381-92-6, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.