Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # M22000-5000.0
- Zoro # G924792118
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Container Type
Bucket
Quantity
1
Storage Temperature
Room Temperature
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22000-5000.0
- Zoro #
- G924792118
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Carbohydrates
- Container Material
- Plastic
- Container Type
- Bucket
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 4.0 - 5.5
- Chemical Formula
- C12H22O11H2O
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Product Type
- D-(+)-Maltose Monohydrate
- Calibration Certificate
- No
- Solubility Type
- Water
- Molecular Weight
- 360.3 g/mol
- CAS Number
- 6363-53-7
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Purity
- 95 %
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Volume
- 5 kg
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 6363-53-7, Molecular Weight 360.3 g/mol, Chemical Formula C12H22O11H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.