Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # P50400-100.0
- Zoro # G424786518
product price:Â
$
17.25
/ea
Key Features
Shelf Life
60 mo
Container Type
Can
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
100 g
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P50400-100.0
- Zoro #
- G424786518
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Carbohydrates
- Shelf Life
- 60 mo
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 100 g
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- pH Level
- 5.0 - 8.0
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- GMO Free
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- CAS Number
- 9005-84-9
- Product Type
- Insoluble Potato Starch
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White to Off-White
- Quantity
- 1
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 9005-84-9, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.