Shop SPECTRUM
See all product information
Create Account
Cprc Ntrt, Hydrate, Crstl, Rgnt, ACS, 125g
- Mfr # C1405-125GM
- Zoro # G8048789
product price:
$
79.49
/ea
Key Features
Chemical Container Size
125 g
CAS Number
19004-19-4
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1405-125GM
- Zoro #
- G8048789
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Nitrate - Hydrate
- CAS Number
- 19004-19-4
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- Cu(NO3)2¿2¿5H2O
- Chemical Grade
- ACS
- Molecular Weight
- 232.59
- Shipping Restrictions
- UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Cupric Nitrate - Hydrate
- Container Material
- Plastic
- Special Information
- Deliquescent
- Form
- Powder
- Features
- Deliquescent
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 125 g
- Quantity
- 125
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Cupric Nitrate - Hydrate, Concentration Not Applicable, CAS Number 19004-19-4, Molecular Weight 232.59, Chemical Formula Cu(NO3)2¿2¿5H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.