Shop SPECTRUM

Cprc Chlrd, Dihdrt, Crstl, Rgnt, ACS, PK6

  • Mfr # C1385-500GM-CS6
  • Zoro # G7948670

product price: 
$
1,222.99
/pk of 6, $203.83/ea
Free Shipping & Returns

Key Features

Molecular Weight
170.48
Shipping Restrictions
UN2802, Copper Chloride, 8, PG III
Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Formula
CuCl2¿2H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1385-500GM-CS6
Zoro #
G7948670
UPC #
-
Country of Origin
United States
Item
Cupric Chloride
Molecular Weight
170.48
Shipping Restrictions
UN2802, Copper Chloride, 8, PG III
Chemical Container Type
Bottle
Chemical Formula
CuCl2¿2H2O
CAS Number
10125-13-0
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Application
Commercial
Color
Colorless
Container Type
Bottle
Product Type
Cupric Chloride
Form
Powder
Special Information
Deliquescent
Features
Deliquescent
Container Material
Amber Glass
REMOVE - Previous PI Node
C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Cupric Chloride, Concentration Not Applicable, CAS Number 10125-13-0, Molecular Weight 170.48, Chemical Formula CuCl2¿2H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2802, Copper Chloride, 8, PG III, Standards Not Applicable, Special Information Deliquescent, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.