Shop SPECTRUM
See all product information
Create Account
Calcium Glycerophosphate, FCC, 500g
- Mfr # CA147-500GM10
- Zoro # G8084909
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
CAS Number
27214-00-2
Chemical Container Material
Amber Glass
Chemical Grade
FCC
Chemical Container Size
500 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA147-500GM10
- Zoro #
- G8084909
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Glycerophosphate, FCC
- CAS Number
- 27214-00-2
- Chemical Container Material
- Amber Glass
- Chemical Grade
- FCC
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H7CaO6P
- Molecular Weight
- F.W. 210.14
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Calcium Glycerophosphate, FCC, CAS Number 27214-00-2, Molecular Weight F.W. 210.14, Chemical Formula C3H7CaO6P, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.