Shop RPI
See all product information
Create Account
Electrophoresis Reagents
- Mfr # A20125-100.0
- Zoro # G624785014
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Volume
100 g
Application
DNA/RNA Fragments from 200 to 800 bp
Form
Powder
Gelling Point
31 Degrees C
Gel Strength
800 g/cm sq
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20125-100.0
- Zoro #
- G624785014
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Fits Chest Size
- BSE/TSE Free
Details
- Item
- Electrophoresis Reagents
- Volume
- 100 g
- Application
- DNA/RNA Fragments from 200 to 800 bp
- Form
- Powder
- Gelling Point
- 31 Degrees C
- Gel Strength
- 800 g/cm sq
- Special Information
- BSE/TSE Free
- CAS Number
- 9012-36-6
- Solubility Type
- Water
- Color
- White
- Features
- BSE/TSE Free
- Container Type
- Can
- Electroendosmosis
- Less Than0.12
- Storage Temperature
- Room Temperature
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Compatible Product Type
- Universal
- Sulfate Concentration
- 0.1 %
- Product Type
- Agarose HR
- Wire Color
- White
Description
Electrophoresis Reagents, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.