Shop RPI
See all product information
Create Account
Electrophoresis Reagents
- Mfr # A20125-1000.0
- Zoro # G324791933
product price:Â
$
4,958.99
/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
Agarose HR
Special Information
BSE/TSE Free
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
CAS Number
9012-36-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20125-1000.0
- Zoro #
- G324791933
- UPC #
- -
- Country of Origin
- Spain
Details
- Item
- Electrophoresis Reagents
- Color
- White
- Product Type
- Agarose HR
- Special Information
- BSE/TSE Free
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- CAS Number
- 9012-36-6
- Features
- BSE/TSE Free
- Sulfate Concentration
- 0.1 %
- Form
- Powder
- Compatible Product Type
- Universal
- Container Type
- Can
- Application
- DNA/RNA Fragments from 200 to 800 bp
- Gelling Point
- 31 Degrees C
- Volume
- 1 kg
- Gel Strength
- 800 g/cm sq
- Electroendosmosis
- Less Than0.12
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
Description
Electrophoresis Reagents, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.