Calcium Carbonate, Powder, Reagent, 125g

  • Mfr # C1072-125GM07
  • Zoro # G8018899
product price: 
$
76.19
/ea

Key Features

Form
Powder
Molecular Weight
100.09
Chemical Formula
CaCO3
Chemical Container Material
Amber Glass
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1072-125GM07
Zoro #
G8018899
UPC #
-
Country of Origin
United States
Item
Calcium Carbonate
Form
Powder
Molecular Weight
100.09
Chemical Formula
CaCO3
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
471-34-1
Chemical Grade
ACS
Chemical Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Calcium Carbonate
Special Information
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Amber Glass
Features
Hygroscopic
Volume
125 g
Quantity
125
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews