Shop RPI
See all product information
Create Account
Growth Media:Liquid
- Mfr # S26300-50.0
- Zoro # G224785148
product price:Â
$
92.69
/ea
Key Features
Minimum Storage Temperature - Centigrade
30 Degrees C
Shelf Life
18 mo
Maximum Storage Temperature - Centigrade
15 Degrees C
Product Form
Liquid
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S26300-50.0
- Zoro #
- G224785148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 50 mL
Details
- Item
- Growth Media:Liquid
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Shelf Life
- 18 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Liquid
- Container Type
- Bottle
- Application
- Microbiology
- Media Type
- SOC Medium Liquid
- Product Type
- SOC Medium Liquid, 50 ML
Description
Growth Media:Liquid, Media Type SOC Medium Liquid, Size 50 mL, Product Form Liquid, Container Type Bottle, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.