Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # T48500-1000.0
- Zoro # G924786469
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Size
1 kg
Minimum Storage Temperature - Centigrade
30 Degrees C
Shelf Life
60 mo
Media Type
Trypto Soy Broth
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T48500-1000.0
- Zoro #
- G924786469
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Shelf Life
- 60 mo
- Media Type
- Trypto Soy Broth
- Product Form
- Powder
- Application
- growth media
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Product Type
- Trypto Soy Broth, 1 KG
Description
Growth Media:Powder, Media Type Trypto Soy Broth, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life 60 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.