Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # L69500-2000.0
Zoro # G424789885
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Minimum Storage Temperature - Centigrade
30 Degrees C
Size
2 kg
Product Form
Powder
Maximum Storage Temperature - Centigrade
15 Degrees C
Application
Microbiology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L69500-2000.0
- Zoro #
- G424789885
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Application
- Microbiology
- Media Type
- Lauryl Tryptose Broth
- Container Type
- Bucket
- Product Type
- Lauryl Tryptose Broth, 2 KG
Description
Growth Media:Powder, Media Type Lauryl Tryptose Broth, Size 2 kg, Product Form Powder, Container Type Bucket, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C