Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # N14100-5000.0
- Zoro # G824794236
product price:Â
$
1,338.99
/ea
Free Shipping & Returns
Key Features
Application
Cultivating a Variety of Non-Fastidious Organisms
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
Nutrient Agar
Minimum Storage Temperature - Centigrade
30 Degrees C
Size
5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N14100-5000.0
- Zoro #
- G824794236
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Application
- Cultivating a Variety of Non-Fastidious Organisms
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Nutrient Agar
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Bucket
- Product Form
- Powder
- Shelf Life
- 36 mo
- Product Type
- Nutrient Agar, 5 KG
Description
Growth Media:Powder, Media Type Nutrient Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Cultivating a Variety of Non-Fastidious Organisms, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.