Growth Media:Powder
- Mfr # P55000-500.0
- Zoro # G124792413
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Size
500g
Application
Grow, isolate and maintain fungi
Media Type
Potato Dextrose Agar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P55000-500.0
- Zoro #
- G124792413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 500g
Details
- Item
- Growth Media:Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- Grow, isolate and maintain fungi
- Media Type
- Potato Dextrose Agar
- Container Type
- Can
- Product Form
- Powder
- Product Type
- Potato Dextrose Agar, 500 G
Description
Growth Media:Powder, Media Type Potato Dextrose Agar, Size 500g, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Grow, isolate and maintain fungi, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.