Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # B32025-5000.0
- Zoro # G624788695
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Powder
Chemical Properties
BSE/TSE Free
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
CAS Number
10043-35-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B32025-5000.0
- Zoro #
- G624788695
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- CAS Number
- 10043-35-3
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Chemical Formula
- H3BO3
- Quantity
- 1
- Container Type
- Bucket
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Boric Acid
- Volume
- 5 kg
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 61.83 g/mol
- Calibration Certificate
- No
- Color
- Colorless to White
- Wire Color
- Colorless to White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 10043-35-3, Molecular Weight 61.83 g/mol, Chemical Formula H3BO3, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.