Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C20050-1000.0
- Zoro # G124785040
product price:
$
413.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Chemical Formula
CaHPO4 ¿ 2H2O
Chemical Properties
BSE/TSE Free, Dibasic, Dihydrate
Application
Research or Further Manufacturing Use Only
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20050-1000.0
- Zoro #
- G124785040
- UPC #
- -
- Country of Origin
- United States
- Item
- Inorganic Compounds
- Storage Temperature
- Room Temperature
- Chemical Formula
- CaHPO4 ¿ 2H2O
- Chemical Properties
- BSE/TSE Free, Dibasic, Dihydrate
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Form
- Powder
- Shelf Life
- 24 mo
- CAS Number
- 7789-77-7
- Product Type
- Calcium Phosphate Dihydrate
- Color
- White
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 1 kg
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 172.1 g/mol
- Calibration Certificate
- No
- Container Type
- Can
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7789-77-7, Molecular Weight 172.1 g/mol, Chemical Formula CaHPO4 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.