Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C36200-1000.0
- Zoro # G524783424
product price:
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
White
Form
Solid
CAS Number
10035-04-8
Container Type
Can
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C36200-1000.0
- Zoro #
- G524783424
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Color
- White
- Form
- Solid
- CAS Number
- 10035-04-8
- Container Type
- Can
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 147.02 g/mol
- Product Type
- Calcium Chloride Dihydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- CaCl2 ¿ 2H2O
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Volume
- 1 kg
- Quantity
- 1
- Shelf Life
- 60 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- pH Level
- 4.5 - 9.2
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.02 g/mol, Chemical Formula CaCl2 ¿ 2H2O, APHA Not Applicable, Chemical Grade FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.