Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # L45000-5000.0
- Zoro # G124783725
product price:Â
$
1,481.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
LiCl
Storage Temperature
Room Temperature
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Lithium Chloride
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L45000-5000.0
- Zoro #
- G124783725
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Inorganic Compounds
- Chemical Formula
- LiCl
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Lithium Chloride
- Solubility Type
- Water
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 5 kg
- Application
- Research or Further Manufacturing Use Only
- Form
- Crystal
- Container Type
- Bucket
- Shelf Life
- 36 mo
- Quantity
- 1
- Molecular Weight
- 42.4 g/mol
- Color
- White
- Calibration Certificate
- No
- CAS Number
- 7447-41-8
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7447-41-8, Molecular Weight 42.4 g/mol, Chemical Formula LiCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.