Inorganic Compounds
- Mfr # Z22350-5000.0
- Zoro # G824794793
product price:
$
849.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
CAS Number
7446-19-7
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
5 kg
Product Type
Zinc Sulfate Monohydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z22350-5000.0
- Zoro #
- G824794793
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Inorganic Compounds
- Storage Temperature
- Room Temperature
- CAS Number
- 7446-19-7
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 5 kg
- Product Type
- Zinc Sulfate Monohydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- ZnSO4 ¿ H2O
- Shelf Life
- 48 mo
- Container Type
- Bucket
- Chemical Properties
- BSE/TSE Free, Monohydrate, Odorless
- Color
- White
- Container Material
- Plastic
- Quantity
- 1
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 179.5 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Powder
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7446-19-7, Molecular Weight 179.5 g/mol, Chemical Formula ZnSO4 ¿ H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.