Inorganic Compounds
- Mfr # M24000-100.0
- Zoro # G524783974
product price:
$
44.29
/ea
Key Features
Solubility Type
Water
Product Type
Magnesium Chloride Hexahydrate
Form
Crystal
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24000-100.0
- Zoro #
- G524783974
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Solubility Type
- Water
- Product Type
- Magnesium Chloride Hexahydrate
- Form
- Crystal
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- Cl2Mg ¿ 6H2O
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free, Hexahydrate
- Quantity
- 1
- Molecular Weight
- 203.3 g/mol
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Volume
- 100 g
- Shelf Life
- 60 mo
- CAS Number
- 7791-18-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7791-18-6, Molecular Weight 203.3 g/mol, Chemical Formula Cl2Mg ¿ 6H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.