Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # M97250-5000.0
- Zoro # G424790652
product price:
$
165.99
/ea
Free Shipping & Returns
Key Features
Form
Crystal
Shelf Life
60 mo
Quantity
1
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M97250-5000.0
- Zoro #
- G424790652
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inorganic Compounds
- Form
- Crystal
- Shelf Life
- 60 mo
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 4.5 - 7.0
- Chemical Grade
- ACS, BP, EP, FCC, USP
- Volume
- 5 kg
- Solubility Type
- Water
- Color
- White
- CAS Number
- 7791-18-6
- Chemical Properties
- BSE/TSE Free, Hexahydrate
- Product Type
- Magnesium Chloride Hexahydrate
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 203.3 g/mol
- Chemical Formula
- Cl2Mg ¿ 6H2O
- Calibration Certificate
- No
- Container Type
- Bucket
- Storage Temperature
- Room Temperature
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7791-18-6, Molecular Weight 203.3 g/mol, Chemical Formula Cl2Mg ¿ 6H2O, APHA Not Applicable, Chemical Grade ACS, BP, EP, FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.