Scintillation Cocktails
- Mfr # 111008
- Zoro # G724788236
product price:Â
$
1,361.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
24 mo
Container Material
Glass
Volume
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111008
- Zoro #
- G724788236
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Scintillation Cocktails
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Container Material
- Glass
- Volume
- 25 g
- Storage Temperature
- Room Temperature
- Form
- Powder
- Quantity
- 1
- Container Type
- Bottle
- Product Type
- Dimethyl-POPOP [1,4,-Bis-2-(4-Methyl-5-Phenyloxazolyl)-Benzene] Scintillation Cocktail
- CAS Number
- 3073-87-8
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Yellow to Green
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C26H20N2O2
- Molecular Weight
- 392.44 g/mol
- Wire Color
- Yellow to Green
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 3073-87-8, Molecular Weight 392.44 g/mol, Chemical Formula C26H20N2O2, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.