Vitamin Supplements
- Mfr # C70500-5.0
- Zoro # G824792942
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Quantity
1
Storage Temperature - Minimum
2 Degrees C
Product Type
Cyanocobalamin (Vitamin B12)
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C70500-5.0
- Zoro #
- G824792942
- UPC #
- -
- Country of Origin
- China
- Item
- Vitamin Supplements
- Container Type
- Bottle
- Quantity
- 1
- Storage Temperature - Minimum
- 2 Degrees C
- Product Type
- Cyanocobalamin (Vitamin B12)
- Calibration Certificate
- No
- Volume
- 5 g
- Form
- Crystalline Powder
- Shelf Life
- 60 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Glass
- For Laboratory Technique
- HPLC
- Chemical Formula
- C63H88CoN14O14P
- Chemical Properties
- BSE/TSE Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 1,355.37 g/mol
- CAS Number
- 68-19-9
- Color
- Red
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- Red
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 68-19-9, Molecular Weight 1,355.37 g/mol, Chemical Formula C63H88CoN14O14P, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.