Carbohydrates
- Mfr # M18000-1000.0
- Zoro # G624784086
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Properties
BSE/TSE Free
Volume
1 kg
Storage Temperature
Room Temperature
CAS Number
3458-28-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M18000-1000.0
- Zoro #
- G624784086
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Shelf Life
- 36 mo
- Chemical Properties
- BSE/TSE Free
- Volume
- 1 kg
- Storage Temperature
- Room Temperature
- CAS Number
- 3458-28-4
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- Product Type
- D-(+)-Mannoses
- Color
- White to Off-White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Container Material
- Plastic
- Form
- Powder
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C6H12O6
- Molecular Weight
- 180.2 g/mol
- Quantity
- 1
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 3458-28-4, Molecular Weight 180.2 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.