Shop RPI
See all product information
Create Account
Vitamin Supplements
- Mfr # S42175-100.0
- Zoro # G824787436
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
(+)-Sodium L-Ascorbate Crystalline
Calibration Certificate
No
pH Level
7.0 - 8.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S42175-100.0
- Zoro #
- G824787436
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- (+)-Sodium L-Ascorbate Crystalline
- Calibration Certificate
- No
- pH Level
- 7.0 - 8.0
- Chemical Formula
- C6H7NaO6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 134-03-2
- Color
- White to Yellow
- Storage Temperature
- Room Temperature
- Molecular Weight
- 198.1 g/mol
- Form
- Crystalline Powder
- Container Type
- Can
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Volume
- 100 g
- Shelf Life
- 24 mo
- Container Material
- Plastic
- Quantity
- 1
- Wire Color
- White to Yellow
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 134-03-2, Molecular Weight 198.1 g/mol, Chemical Formula C6H7NaO6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.