Water

  • Mfr # W25400-20000.0
  • Zoro # G324788933
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
18.02 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O
Calibration Certificate
No
Volume
20 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W25400-20000.0
Zoro #
G324788933
UPC #
-
Country of Origin
United States

Details

Item
Water
Molecular Weight
18.02 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O
Calibration Certificate
No
Volume
20 L
CAS Number
7732-18-5
Standards
ASTM Type I
Container Material
Plastic
Storage Temperature
Room Temperature
Quantity
1
Product Type
Laboratory Reagent Grade Water
Application
Research or Further Manufacturing Use Only
Color
Colorless
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Form
Liquid
Chemical Properties
BSE/TSE Free
Container Type
Bucket
Wire Color
Colorless

Description

Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Water, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type I, Special Information Research or Further Manufacturing use Only, not for Food or Drug use

Restrictions

Hazardous material

Ratings & reviews