Shop All Anti-slip tapes, Treads & Stair Nosings
Rubber-Cal
Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack
Mfr # 10-104-024-6pk
Zoro # G210108883
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.75 in
- Color Black
- Material Rubber
- Length 29.13 in
- Thickness 0.19 in
Product Information
- Brand Rubber-Cal
- MFR # 10-104-024-6pk
- Zoro # G210108883
- Country of Origin India
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 9.75 in |
Length | 29.13 in |
Details
Description
The Waves Rubber Stair Treads help you maximize staircase safety by converting your stairs into non-slip steps. The wave-patterned staircase mats are each 9.75 x 29.125 in size. Thus, these rubber step mats fit easily over most residential and commercial stairs, affording them a layer of protection, slip-resistance, and style that they would not have otherwise. The stair-tread materialreclaimed and natural rubberis also highly resistant to weathering from UV-rays, ozone, oxygen, and moisture. This makes them well-suited as non-slip, outdoor stair treads. Furthermore, these slip-resistant treads also help prevent your stairs themselves from incurring physical damage. After all, they are made of highly durable natural and reclaimed rubber materials. These wave-patterned staircase mats are made of 3/16-thick rubber, which makes them extremely well-suited for withstanding constant use for extended periods of time. In addition, these slip resistant treads feature wavy corrugations that complement rubber’s natural, traction-enhancing properties. Such a surface texture increases the number of points of contact between people’s feet and the stairs, significantly enhancing their grip as they walk. Finally, the Waves Rubber Stair Treads are very DIY-friendlyeasy to install with common adhesives. You may use a double-sided tape adhesive for a semi-permanent installation, which allows for easy removal for replacement or relocation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- RAE Pavement Stencil, Lane, 48 in (STL-116-74802)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- RUBBER-CAL "Diamond-Plate" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-010-6PK)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 48" - 6pack (10-104-014P)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 36" - 6pack (10-104-014P)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 36" - 6pack (10-104-012P)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- Rubber-Cal Anti-slip tapes, Treads & Stair Nosings