This item is Discontinued.

Rubberfab 1/2" x 4 ft. PVC Tri-Clamp Hose Assembly 08RFPB08TC08TCM48

1/2" x 4 ft. PVC Tri-Clamp Hose Assembly (Discontinued)

  • Mfr # 08RFPB08TC08TCM48
  • Zoro # G3679557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08RFPB08TC08TCM48
Zoro #
G3679557
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2"
Wall Thickness
5/32"
Outside Dia.
13/16"
Fitting Size
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
4 ft.

Details

Pipe Fitting Material
PVC
Item
Hose Assembly
Working Pressure
250
Standards
FDA, USDA,3A
Material
PVC
Fitting Style
Tri-Clamp
Temp. Range
-25 to150 F
Color
clear

Description

Hose Assembly, Fitting Style Tri-Clamp, Fitting Size 1/2 In., Inside Dia. 1/2 In., Outside Dia. 0.813 In., Wall Thickness 0.156 In., Working Pressure 250, Temp. Range -25 to150 F, Material of Construction PVC, Length 4 ft., Color Clear, Standards FDA, USDA,3A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.