Air Freshener Refill, Orchard Fields, PK12

  • Mfr # FG4012561

  • Zoro # G3709277


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Product Series
Microburst 3000
Length
1 7/8 in
Coverage
6,000 cu ft
Refill Size
2.6 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG4012561
Zoro #
G3709277
UPC #
763905012560
Country of Origin
Thailand

Dimensions

Length
1 7/8 in
Refill Size
2.6 oz.
Width
1 7/8 in
Height
4 7/8 in
Cleaner Container Size
2.6 oz
Container Size
2.6 oz

Details

Item
Aerosol Air Freshener Refill
Fragrance
Orchard
Refill Type
Aerosol Spray
Product Series
Microburst 3000
Coverage
6,000 cu ft
Features
Odor Neutralizer, Refill Actuator Distributes The Finest Dry Mist for Long-Lasting Performance
Standards
Microburst 3000
Item - Air Freshener Refills
Air Freshener Refill
Refill Life
168 day
Cleaner Container Type
Aerosol Can
For Use With
Mfr. Model No. 1793532
Degreaser Container Type
Aerosol Can
Color
Light Yellow
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Air Freshener Refills
Net Weight
3 lb
Air Freshener Form
Liquid
Compatible Mfg. Model Number
1793532
NSF Rating
Not Rated
Recommended Dilution
Ready to Use

Description

Aerosol Air Freshener Refill, Liquid, Fragrance Orchard, Aerosol Spray, 2.6 oz, Product Series Microburst 3000, Refill Life 168 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 22PT68, 52JR39, Compatible Mfg. Model Number 1793532, Length 1 7/8 in, Width 1 7/8 in, Height 4 7/8 in, Net Weight 3 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.