Shop RUBBERMAID COMMERCIAL
See all product information
AutoFoam Touch-Free Dispenser, 1100 mL, 5.2"x5.25"x10.9", Black/Chrome
Mfr # FG750411
Zoro # G6078534
product price:Â $50.89
/eaKey Features
Color
Black, Chrome
Material
Plastic
Mount Type
Wall
For Use With
TC® AutoFoam 1,100 mL Refills
Refill Size
1,100 mL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- FG750411
- Zoro #
- G6078534
- UPC #
- 763905504119
- Country of Origin
- Taiwan, Province of China
Dimensions
- Refill Size
- 1,100 mL
- Depth
- 5-1/4 in
- Height
- 10.9 in
- Width
- 5.2 in
Details
- Item
- Soap Dispensers
- Color
- Black, Chrome
- Material
- Plastic
- Mount Type
- Wall
- For Use With
- TC® AutoFoam 1,100 mL Refills
- Form
- For Foam/Gel
- Standards
- ADA Compliant
- Type
- For Foam/Gel
- Weight
- 2.294 lbs
Description
Rubbermaid® Commercial AutoFoam Touch-Free Dispenser, 1100 mL, 5.2" x 5.25" x 10.9", Black/Chrome
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.