Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Brute 14-quart Round Bucket - 3.50 gal - Heavy Duty, Rust Resistant, Bend Resistant, Graduated,
- Mfr # 261400GY
- Zoro # G123363881
product price:Â
$
31.79
/ea
Key Features
Height
11.3 in
Container Capacity
3.5 gal
Features
Handle, Stackable, Graduated, Heavy Duty, Rust Resistant, Bend Resistant
Color
Gray
Overall Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261400GY
- Zoro #
- G123363881
- UPC #
- 86876012903
- Country of Origin
- United States
- Container Capacity
- 3.5 gal
- Item
- Bucket
- Features
- Handle, Stackable, Graduated, Heavy Duty, Rust Resistant, Bend Resistant
- Color
- Gray
- Material
- Steel, Plastic
Dimensions
- Height
- 11.3 in
- Overall Diameter
- 12 in
Description
Brute 14-quart Round Bucket - 3.50 gal - Heavy Duty, Rust Resistant, Bend Resistant, Graduated, Handle, Stackable - 11.3in - Plastic, Steel - Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.