Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Jim Step-On 18 gal Rectangular Slim-Profile Plastic Can, Black, Foot Pedal, Plastic, 13 in

  • Mfr # 1883613

  • Zoro # G4612627


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
31 7/8 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883613
Zoro #
G4612627
UPC #
086876224573
Country of Origin
United States

Dimensions

Height
31 7/8 in
Overall Width
13 in
Depth
20 5/8 in

Details

Container Capacity
18 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Finish
Smooth
Standards
FM Approved, OBRA, OSHA, REACH
For Use With Dolly Mfr. Model Number
No Dolly
Features
Quiet and Controlled Lid
Container Mounting Style
Free-Standing
Mobility
Stationary
Location
Indoor
Lid Type
Flat with Top Opening
Legend
Waste
Lid Connection
Hinged
Includes Rigid Liner
Rigid Liner Sold Separately
Requires Rigid Liner
Rigid Liner Not Required
Includes Ashtray
Ashtray Not Included
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Includes Caddy
Caddy Not Included
Number of Wheels
0

Description

Rectangular, Black, Height 31 7/8 in, Depth 20 5/8 in, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products