Slim Jim Stepon, 18Gal, 15-1/5"x22-1/2"x32-1/5", Beige

  • Mfr # RCP1883551

  • Zoro # G501859401


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gal
Container Shape
Rectangular
Color
Beige
Height
30.8 in
Overall Width
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCP1883551
Zoro #
G501859401
UPC #
86876223958
Country of Origin
United States

Dimensions

Height
30.8 in
Overall Width
14.7 in
Length
22.1 in

Details

Container Capacity
18 gal
Item
Slim-Profile Plastic Can
Container Shape
Rectangular
Color
Beige
Material
Resin; Poly; Plastic

Description

Resin step-on container is perfect for hands-free garbage disposal indoors and holds up to 18 gallons. Increased foot pedal clearance provides easier access and operation. Pedal is located on the side. Slim profile and small footprint maximize space to fit in tight spaces. Internal hinge design prevents wall damage. Quiet, controlled lid closure minimizes noise to enhance guest and patient satisfaction. Liner cinch easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean. Slim Jim Step-On Utility Container is also factory mutual certified to ensure fire safety for regulatory compliance and meets OSHA and OBRA standards for worker and environmental safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.