Squeegee, Black, 14", Rubber
- Mfr # 2221950
- Zoro # G622935510
product price:Â
$
29.89
/ea
Key Features
Maximum Handle Length
12 ft
Blade Material
Rubber
Handle Material
Aluminum
Features
Rust Resistant, Streak-Free Results, Pivot Control
Blade Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221950
- Zoro #
- G622935510
- UPC #
- 00086876376821
- Country of Origin
- Thailand
Dimensions
- Maximum Handle Length
- 12 ft
- Blade Width
- 14 in
- Fits Chest Size
- Rust Resistant, Streak-Free Results, Pivot Control
Details
- Blade Material
- Rubber
- Handle Material
- Aluminum
- Features
- Rust Resistant, Streak-Free Results, Pivot Control
- Item
- Squeegee
- Connection Type
- Quick Change
- Handle Color
- Yellow
- Blade Shape
- Straight
- Color
- Black
- Blade Count
- 1
- Resistance Properties
- Corrosion Resistant
Description
Squeegee, Blade Count 1, Connection Type Quick Change, Blade Width 14 in, Blade Material Rubber, Blade Shape Straight, Handle Color Yellow, Handle Material Aluminum, Product Type Glass Squeegee, Color Black, Features Rust Resistant, Streak-Free Results, Pivot Control, Maximum Handle Length 12 ft, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.