Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Sleeve, Gray, 15.4", Microfiber
- Mfr # 2221960
- Zoro # G422935567
product price:Â
$
18.65
/ea
Key Features
Pad Width
3 in
Pad Material
Microfiber
Pad Color
Gray
Pad Length
15 in
Pad Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221960
- Zoro #
- G422935567
- UPC #
- 00086876367263
- Country of Origin
- China
Dimensions
- Pad Width
- 3 in
- Pad Length
- 15 in
- Pad Height
- 1 in
Details
- Pad Material
- Microfiber
- Pad Color
- Gray
- Item
- Sleeve
- Abrasive Style
- Non-Abrasive
- For Use On
- Dirt, Grime
Description
Sleeve, Pad Length 15 in, Pad Material Microfiber, Product Type Window Washing Sleeve, Abrasive Style Non-Abrasive, For Use On Dirt, Grime, Pad Color Gray, Pad Height 1 in, Pad Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.