Shop RUBBERMAID
See all product information
Create Account
Reveal Power Scrubber, Red/White Nylon Bristles, 1.73in Brush, Red Plastic Handle
Mfr # 2057486
Zoro # G415960828
product price:Â $40.65
/eaKey Features
Handle Color
Red
Handle Material
Plastic
Bristle Color
Red/White
Includes
(4) AA Batteries, (1) Grout Cleaning Head, (1) Multi-Purpose Head
Handle Length
6.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2057486
- Zoro #
- G415960828
- UPC #
- 71691490135
- Country of Origin
- China
Dimensions
- Handle Length
- 6.97 in
- Bristle Length
- 0.8 in
- Brush Length
- 1.73 in
Details
- Handle Color
- Red
- Handle Material
- Plastic
- Item
- Utility Brush
- Bristle Color
- Red/White
- Includes
- (4) AA Batteries, (1) Grout Cleaning Head, (1) Multi-Purpose Head
- Bristle Material
- Nylon
Description
The Rubbermaid Reveal Power Scrubber adds power to your cleaning routine. With an oscillating head that scrubs 60 times per second, the Rubbermaid Power Scrubber cleans up to two times faster than manual scrubbing! Great for cleaning the bathroom, kitchen or other hard-to-reach places. The assembly is water-resistant so you can depend on the tool even if it gets wet. The switch gives you the ability to switch between a pulse or continuous setting. The Power Scrubber has an ergonomic grip and rubberized molding for comfortable cleaning and delivers six volts of power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.