Shop RUFFNECK
See all product information
Create Account
damper back draft
Mfr # 10205
Zoro # G623358851
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
For Use With
Damper Back-Draft, EFX-12 for use on Ruffneck Exhaust Fan, 12"
Overall Length
29 in
Compatible Series
EFX
Compatible Manufacturer Model Number
Ruffneck FX Series
Compatible Product Type
Exhaust Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10205
- Zoro #
- G623358851
- UPC #
- 850046992056
- Country of Origin
- United States
- For Use With
- Damper Back-Draft, EFX-12 for use on Ruffneck Exhaust Fan, 12"
- Compatible Series
- EFX
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Item
- Damper Backdraft
- Compatible Product Type
- Exhaust Fan
- Color
- Black
Description
Damper Backdraft, For Use With Damper Back-Draft, EFX-12 for use on Ruffneck Exhaust Fan, 12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.