Shop RUFFNECK
See all product information
Create Account
Ruffneck basic mounting kit
Mfr # 9730
Zoro # G223359906
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Finish
wet-applied enamel paint
Compatible Product Type
Heater Cabinet
Overall Length
32 in
Color
Green
Compatible Manufacturer Model Number
Ruffneck FX Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9730
- Zoro #
- G223359906
- UPC #
- 850051285068
- Country of Origin
- Canada
- Finish
- wet-applied enamel paint
- Compatible Product Type
- Heater Cabinet
- Color
- Green
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Material
- Steel
- Compatible Series
- FE2, FX5, FX6
- For Use With
- Ruffneck FX Series Heaters
- Item
- Ruffneck Basic Mounting Kit
Description
Ruffneck Basic Mounting Kit, For Use With Ruffneck FX Series Heaters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.