Shop RUFFNECK
See all product information
Create Account
Ruffneck basic mounting kit
Mfr # 9729
Zoro # G623357823
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
wet-applied enamel paint
Compatible Manufacturer Model Number
Ruffneck FX Series
Compatible Series
FE2, FX5, FX6
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9729
- Zoro #
- G623357823
- UPC #
- 850051285112
- Country of Origin
- Canada
- Material
- Steel
- Finish
- wet-applied enamel paint
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Compatible Series
- FE2, FX5, FX6
- Item
- Ruffneck Basic Mounting Kit
- Compatible Product Type
- Heater Cabinet
- For Use With
- Ruffneck FX Series Heaters
- Color
- Green
Description
Ruffneck Basic Mounting Kit, For Use With Ruffneck FX Series Heaters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.