Shop RUFFNECK
See all product information
Create Account
Ruffneck basic mounting kit
Mfr # 9724
Zoro # G523359347
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ruffneck FX Series Heaters
Compatible Series
FE2, FX5, FX6
Color
Green
Finish
wet-applied enamel paint
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9724
- Zoro #
- G523359347
- UPC #
- 850051285037
- Country of Origin
- Canada
- Item
- Ruffneck Basic Mounting Kit
- For Use With
- Ruffneck FX Series Heaters
- Compatible Series
- FE2, FX5, FX6
- Color
- Green
- Finish
- wet-applied enamel paint
- Compatible Product Type
- Fan
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Material
- Steel
Description
Ruffneck Basic Mounting Kit, For Use With Ruffneck FX Series Heaters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.