Shop RUFFNECK
See all product information
Create Account
ruffneck pcb board
Mfr # 3514
Zoro # G023361109
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
FE112-220150-2.5,FE112-220150-4.2,FE112-220150-6.3,FE112-220150-8.4,FE112-230150-2.8,FE112-230150-4.6,FE112-230150-6.9,FE112-230150-9.2,FE112-240150-10.0,FE112-240150-3.0,FE112-240150-5.0,FE112-240150-7.5,FE112-380350-2.5,FE112-380350-4.2,FE112-380350-6.3,FE112-380350-8.4,FE112-400350-2.8,FE112-400350-4.6,FE112-400350-6.9,FE112-415350-3.7,FE112-415350-7.5,FE112-440350-4.2,FE112-440350-8.4,FE112-480350-10.0,FE112-480350-3.0,FE112-480350-5.0,FE112-480350-7.5,FE116-220150-12.6,FE116-230150-13.8,FE116-240150-15.0,FE116-380350-12.5,FE116-380350-16.7,FE116-400350-13.9,FE116-400350-18.5,FE116-415350-14.9,FE116-440350-12.6,FE116-440350-16.8,FE116-480350-15.0,FE116-480350-20.0,FE120-380350-20.9,FE120-400350-23.1,FE120-415350-22.4,FE120-440350-21.0
Overall Length
2 1/4 in
Compatible Product Type
Forced Electric Heater
Color
Green
Compatible Series
FE1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3514
- Zoro #
- G023361109
- UPC #
- 850051285921
- Country of Origin
- Canada
Dimensions
- Overall Length
- 2 1/4 in
- Overall Height
- 1 1/2 in
- Overall Width
- 2 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Compatible Manufacturer Model Number
- FE112-220150-2.5,FE112-220150-4.2,FE112-220150-6.3,FE112-220150-8.4,FE112-230150-2.8,FE112-230150-4.6,FE112-230150-6.9,FE112-230150-9.2,FE112-240150-10.0,FE112-240150-3.0,FE112-240150-5.0,FE112-240150-7.5,FE112-380350-2.5,FE112-380350-4.2,FE112-380350-6.3,FE112-380350-8.4,FE112-400350-2.8,FE112-400350-4.6,FE112-400350-6.9,FE112-415350-3.7,FE112-415350-7.5,FE112-440350-4.2,FE112-440350-8.4,FE112-480350-10.0,FE112-480350-3.0,FE112-480350-5.0,FE112-480350-7.5,FE116-220150-12.6,FE116-230150-13.8,FE116-240150-15.0,FE116-380350-12.5,FE116-380350-16.7,FE116-400350-13.9,FE116-400350-18.5,FE116-415350-14.9,FE116-440350-12.6,FE116-440350-16.8,FE116-480350-15.0,FE116-480350-20.0,FE120-380350-20.9,FE120-400350-23.1,FE120-415350-22.4,FE120-440350-21.0
- Compatible Product Type
- Forced Electric Heater
- Color
- Green
- Compatible Series
- FE1
- Material
- Fiberglass
- Fits kW
- 12.5 to 20 kW, 2.5 to 10 kW, 20.9 to 23.1 kW
- Item
- Ruffneck PCB
- For Use With
- Ruffneck FX Series Heaters
Description
Ruffneck PCB, For Use With Ruffneck FX Series Heaters, Fits kW 12.5 to 20 kW, 2.5 to 10 kW, 20.9 to 23.1 kW
Restrictions
Hazardous material