Shop RUFFNECK
See all product information
Create Account
Ruffneck basic mounting kit
Mfr # 9731
Zoro # G723356818
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Compatible Series
FE2, FX5, FX6
For Use With
Ruffneck FX Series Heaters
Overall Width
7 in
Compatible Product Type
Heater Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9731
- Zoro #
- G723356818
- UPC #
- 850051285075
- Country of Origin
- Canada
Dimensions
- Overall Width
- 7 in
- Overall Length
- 32 in
- Overall Height
- 7 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Material
- Steel
- Compatible Series
- FE2, FX5, FX6
- For Use With
- Ruffneck FX Series Heaters
- Item
- Ruffneck Basic Mounting Kit
- Compatible Product Type
- Heater Cabinet
- Compatible Manufacturer Model Number
- Ruffneck FX Series
- Finish
- wet-applied enamel paint
- Color
- Green
Description
Ruffneck Basic Mounting Kit, For Use With Ruffneck FX Series Heaters
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.