Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 3/16x3/16 In

  • Mfr # PCR10-3-3-A

  • Zoro # G3018041


product price: $39.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/16 in x 3/16 in
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-3-3-A
Zoro #
G3018041
UPC #
634529032404
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Outside Dia. (In.)
0.625
Overall Length (mm)
20.30
Length through Bore
0.4 in
Outside Dia. (mm)
15.90
Overall Length (In.)
0.80
Length through Bore (mm)
10.15
Length through Bore (In.)
0.400
Screw Size
M2
Clearance Dia. (mm)
15.9
Screw Size (mm)
M2
Bore Diameter 1
3/16 in
Coupling Outside Diameter
5/8 in
Length Through Bore 1
0.4 in
Screw Thread Size
M2
Bore Diameter 2
3/16 in
Length Through Bore 2
0.4 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
12
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
225
Max. Parallel Misalignment (In.)
0.008 in
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Style
4 Beam Clamp
Moment of Inertia
0.0011 lb-in sq
Dynamic Torque Non-Reversing
6 lb-in
Screw Material
Alloy Steel
Dynamic Torque Reversing
3 lb-in
Axial Motion
0.005 in
Bore Tolerance
+0.001/-0.000 in
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
Series
PCR
Zero Backlash
Yes
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Maximum Torque
12 in-lb
Parallel Misalignment
0.008 in
Maximum Operating Temperature
225 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
0.6 N-m
Full Bearing Support Required
Yes
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Coupling Material
Aluminum
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Number of Beams
4
Torsional Stiffness
1.85 in-lb/Deg
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.