Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 4x3 mm

  • Mfr # MBC15-4-3-A

  • Zoro # G2783146


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
15 mm
Overall Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC15-4-3-A
Zoro #
G2783146
UPC #
634529063545
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 3mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Length through Bore (mm)
12.50
Length through Bore
12.5 mm
Overall Length (mm)
27
Outside Dia. (mm)
15
Hub Dia.
15 mm
Screw Size (mm)
M2
Clearance Dia. (mm)
15.0
Screw Size
M2
Coupling Outside Diameter
15 mm
Bore Diameter 1
4 mm
Screw Thread Size
M2
Bore Diameter 2
3 mm
Different Bore Sizes
Yes
Length Through Bore 1
12.5 mm
Length Through Bore 2
13.1 mm
Maximum Bore Diameter
4 mm
Minimum Bore Diameter
3 mm
Hub Length
8.65 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Screw Type
Cap Screw
Material
Aluminum
Max. Temp. Range (F)
200
Max. Parallel Misalignment (In.)
0.004 in
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Max. RPM
10,000 RPM
Max. Angular Misalignment
1.5 Degrees
Torque (In.-Lbs.)
22
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
200 Degrees F
Style
Bellows Clamp
Rated Torque
22 in-lb
Max. Axial Misalignment (In.)
+/-0.008
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Bellows Material Finish
None
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Maximum Speed
10,000 RPM
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Torsional Stiffness
8 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Hub Material Finish
Sulfuric Anodized
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
1.25 N-m
Maximum Operating Temperature
93 Degrees C
Maximum Torque
2.5 N-m
Angular Misalignment
1.5 Degrees
Axial Motion
0.2 mm
Hub Material Grade
2024
Bellows Material
Stainless Steel
Screw Material Finish
Black Oxide
Bore Type
Round
Bellows Material Grade
321
Moment of Inertia
0.00000316 kgf/m sq
Fastener Tightening Torque
0.6 N-m
Dynamic Torque Reversing
0.63 N-m
Parallel Misalignment
0.1 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Hub Material
Aluminum

Description

Motion Control Coupling, Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.