Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 4x4 mm

  • Mfr # MBC15-4-4-A

  • Zoro # G2093165


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
15 mm
Overall Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC15-4-4-A
Zoro #
G2093165
UPC #
634529063552
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Screw Size (mm)
M2
Hub Dia.
15 mm
Screw Size
M2
Outside Dia. (mm)
15
Length through Bore
12.5 mm
Overall Length (mm)
27
Clearance Dia. (mm)
15.0
Length through Bore (mm)
12.50
Bore Diameter 2
4 mm
Minimum Bore Diameter
4 mm
Hub Length
8.65 mm
Length Through Bore 1
12.5 mm
Bore Diameter 1
4 mm
Maximum Bore Diameter
4 mm
Coupling Outside Diameter
15 mm
Length Through Bore 2
13.1 mm
Screw Thread Size
M2
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
10,000 RPM
Material
Aluminum
Max. Angular Misalignment
1.5 Degrees
Screw Type
Cap Screw
Rated Torque
22 in-lb
Max. Parallel Misalignment (In.)
0.004 in
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Max. Temp. Range (F)
200
Max. Temp.
200 Degrees F
Max. Axial Misalignment (In.)
+/-0.008
Style
Bellows Clamp
Torque (In.-Lbs.)
22
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Hub Material Finish
Sulfuric Anodized
Number of Locking Screws
2
Fastener Tightening Torque
0.6 N-m
Torsional Stiffness
8 N-m/Deg
Shaft Locking Type
Clamp On
Maximum Operating Temperature
93 Degrees C
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Dynamic Torque Non-Reversing
1.25 N-m
Bellows Material Grade
321
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Bellows Material
Stainless Steel
Axial Motion
0.2 mm
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Hub Material
Aluminum
Maximum Torque
2.5 N-m
Dynamic Torque Reversing
0.63 N-m
Moment of Inertia
0.00000316 kgf/m sq
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
1.5 Degrees
Parallel Misalignment
0.1 mm
Maximum Speed
10,000 RPM
Hub Material Grade
2024
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Finish
Black Oxide
Bellows Material Finish
None

Description

Motion Control Coupling, Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.