Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Bellows Clamp, Bore 6x4 mm

  • Mfr # MBC15-6-4-A

  • Zoro # G2134255


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
15 mm
Overall Length
27.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC15-6-4-A
Zoro #
G2134255
UPC #
634529063606
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Screw Size
M2
Length through Bore
12.5 mm
Screw Size (mm)
M2
Hub Dia.
15 mm
Overall Length (mm)
27
Clearance Dia. (mm)
15.0
Outside Dia. (mm)
15
Length through Bore (mm)
12.50
Coupling Outside Diameter
15 mm
Different Bore Sizes
Yes
Length Through Bore 2
13.1 mm
Bore Diameter 2
4 mm
Length Through Bore 1
12.5 mm
Hub Length
8.65 mm
Maximum Bore Diameter
6 mm
Screw Thread Size
M2
Minimum Bore Diameter
4 mm
Bore Diameter 1
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.014
Screw Type
Cap Screw
Style
Bellows Clamp
Max. Angular Misalignment
1.5 Degrees
Rated Torque
22 in-lb
Max. Temp. Range (F)
200
Max. RPM
10,000 RPM
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.004 in
Max. Temp.
200 Degrees F
Material
Aluminum
Torque (In.-Lbs.)
22
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
0.63 N-m
Screw Material Finish
Black Oxide
Maximum Torque
2.5 N-m
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Bellows Material Grade
321
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000 mm / -0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Hub Material Finish
Sulfuric Anodized
Included Screws
(2) Hex Socket Cap Screw
Fastener Tightening Torque
0.6 N-m
Maximum Speed
10,000 RPM
Bellows Material
Stainless Steel
Hub Material
Aluminum
Axial Motion
0.2 mm
Bore Type
Round
Dynamic Torque Non-Reversing
1.25 N-m
Hub Material Grade
2024
Parallel Misalignment
0.1 mm
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Operating Temperature
93 Degrees C
Angular Misalignment
1.5 Degrees
Number of Locking Screws
2
Torsional Stiffness
8 N-m/Deg
Moment of Inertia
0.00000316 kgf/m sq
Bellows Material Finish
None

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 12.5 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m, Dynamic Torque Reversing 0.63 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.