Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Double Disc Clamp, Bore 10x6 mm

  • Mfr # MDCD25-10-6-A

  • Zoro # G2982314


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
10mm x 6mm
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDCD25-10-6-A
Zoro #
G2982314
UPC #
634529083970
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25.4 mm
Overall Length
34.9 mm
Clearance Dia. (mm)
25.4
Hub Dia.
25.4 mm
Outside Dia. (mm)
25.40
Overall Length (mm)
34.9
Length through Bore (mm)
17.47
Length through Bore
17.47 mm
Screw Size (mm)
M3
Screw Size
M3
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Screw Thread Size
M3
Maximum Bore Diameter
10 mm
Bore Diameter 1
10 mm
Hub Length
11.8 mm
Length Through Bore 2
16.6 mm
Length Through Bore 1
16.6 mm
Minimum Bore Diameter
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
50 in-lb
Max. RPM
10,000 RPM
Material - Couplings
Aluminum
Item
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.006 in
Finish
Anodized Aluminum
Max. Temp.
200 Degrees F
Material
Aluminum
Max. Angular Misalignment
2 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.011
Style
Double Disc Clamp
Torque (In.-Lbs.)
50
Disc Type
Stainless Steel
Max. Temp. Range (F)
200
Max. Axial Misalignment (In.)
+/-0.012
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.3 mm
Dynamic Torque Reversing
1.4 N-m
Moment of Inertia
0.000003403 kgf/m sq
Dynamic Torque Non-Reversing
2.8 N-m
Screw Material
Alloy Steel
Angular Misalignment
2 Degrees
Maximum Torque
5.6 N-m
Hub Material
Aluminum
Disc Material Grade
302
Minimum Operating Temperature
-23 Degrees C
Hub Material Finish
Anodized Aluminum
Fastener Tightening Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Number of Locking Screws
2
Application
Precise Positioning Stepper Servo
Features
Balanced Design for Reduced Vibration, Disc Spring Sets Bend Independent of Each Other, Lightweight and has Low Inertia
Maximum Speed
10,000 RPM
Parallel Misalignment
0.15 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
6.9 N-m/Deg
Hub Material Grade
2024
Full Bearing Support Required
Yes
Center Spacer Material
Aluminum
Disc Material Finish
Black Anodized
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Number of Discs
2 with Center Spacer
Maximum Operating Temperature
93 Degrees C
Shaft Locking Type
Clamp On
Disc Material
Stainless Steel
System of Measurement
Metric

Description

Motion Control Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.3 mm, Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Bore Type Round, Dynamic Torque Non-Reversing 2.8 N-m, Hub Length 11.8 mm, Hub Material Aluminum, Dynamic Torque Reversing 1.4 N-m, Coupling Outside Diameter 25.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 16.6 mm, Length Through Bore 2 16.6 mm, Maximum Bore Diameter 10 mm, Minimum Bore Diameter 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.