Zoro Homepage

Coupling Hub, Oldham Clamp, 16mm

  • Mfr # MOCC51-16-A

  • Zoro # G8162917


product price: $64.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
50.8 mm
With Keyway / Without Keyway
With Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC51-16-A
Zoro #
G8162917
UPC #
634529116692
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
50.8 mm
Overall Length (mm)
20.8 mm
Length through Bore (In.)
0.82 in
Assembled Coupling Length
59.7 mm
Size
MOCC51
Clearance Dia. (mm)
50.8 mm
Clearance Dia. (In.)
2 in
Screw Size (mm)
M5
Overall Length (In.)
0.82 in
Length through Bore (mm)
20.8 mm
Keyway Width
5 mm
Length through Bore
20.8 mm
Screw Thread Size
M5
Keyway Depth
2.4 mm
Outside Diameter
50.8 mm
Coupling Overall Length
59.7 mm
Bore Diameter
16 mm
Coupling Size
MOCC51

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.2 mm, Coupling Size MOCC51, Outside Diameter 50.8 mm, Over-Standard Parallel Misalignment 5.08 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 59.7 mm, Hub Material Aluminum, Length through Bore 20.8 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 2.4 mm, Keyway Width 5 mm, Screw Seating Torque 9.5 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.