Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 10mm

  • Mfr # MOST33-10-A

  • Zoro # G8044757


product price: $20.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST33-10-A
Zoro #
G8044757
UPC #
634529062319
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
33.3 mm
Screw Size (mm)
M4
Clearance Dia. (mm)
33.3 mm
Clearance Dia. (In.)
1.313 in
Assembled Coupling Length
47.6 mm
Length through Bore (mm)
15 mm
Hub Dia.
33.3mm
Outside Dia. (In.)
1.313
Length through Bore (In.)
0.59 in
Overall Length (In.)
0.59 in
Size
MOST33
Outside Dia. (mm)
33.3
Overall Length (mm)
15 mm
Length through Bore
15 mm
Coupling Size
MOST33
Outside Diameter
33.3 mm
Coupling Overall Length
47.6 mm
Bore Diameter
10 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Setscrew Location
2 (90 Degrees )
Screw Type
Set Screw
Material - Hubs
Aluminum
Material
Aluminum
Style
Oldham Set Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
2.2 N-m
Screw Material
Alloy Steel
Maximum Operating Temperature
93 Degrees C
Features
Balanced Design
Zero Backlash
Yes
Set Screw Location
90 Degrees Apart
Hub Material Grade
2024
Hub Material Finish
Black Anodized
Maximum Speed
4,500 RPM
Angular Misalignment
0.5 Degrees
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Number of Locking Screws
2
Hub Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Parallel Misalignment
0.2 mm
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Weight
0.082 lb
Full Bearing Support Required
Yes
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Axial Motion
0.15 mm
Over-Standard Parallel Misalignment
3.33 mm
Mechanical Fuse Break
Yes

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.