Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 14mm

  • Mfr # MOST33-14-A

  • Zoro # G8037041


product price: $20.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST33-14-A
Zoro #
G8037041
UPC #
634529062333
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
33.3 mm
Assembled Coupling Length
47.6 mm
Size
MOST33
Length through Bore (In.)
0.59 in
Screw Size (mm)
M4
Length through Bore (mm)
15 mm
Clearance Dia. (mm)
33.3 mm
Outside Dia. (mm)
33.3
Hub Dia.
33.3mm
Overall Length (mm)
15 mm
Clearance Dia. (In.)
1.313 in
Overall Length (In.)
0.59 in
Outside Dia. (In.)
1.313
Length through Bore
15 mm
Outside Diameter
33.3 mm
Bore Diameter
14 mm
Coupling Overall Length
47.6 mm
Screw Thread Size
M4
Coupling Size
MOST33

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Screw Type
Set Screw
Setscrew Location
2 (90 Degrees )
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material - Hubs
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Style
Oldham Set Screw
Max. RPM
4,500 RPM
Material
Aluminum
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
2.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
4,500 RPM
Bore Type
Round
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Hub Material Finish
Black Anodized
Full Bearing Support Required
Yes
Parallel Misalignment
0.2 mm
Hub Material Grade
2024
Zero Backlash
Yes
Features
Balanced Design
Weight
0.075 lb
Number of Locking Screws
2
Set Screw Location
90 Degrees Apart
Maximum Operating Temperature
93 Degrees C
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-23 Degrees C
Over-Standard Parallel Misalignment
3.33 mm
Screw Material Finish
Black Oxide
Mechanical Fuse Break
Yes
Included Screws
(2) Set Screw
Shaft Locking Type
Set Screw
Axial Motion
0.15 mm
Angular Misalignment
0.5 Degrees

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.